Quantum® Partition Store Long Basket Divider, 5"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Partition Store, 5" basket long divider for 1,200 lb. Mobile Load capacity Bay Carts.
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Height | 5 in |
| Weight Capacity | 60 lbs |
Product Details
| Assembly Required | No |
| Type | Long Basket Divider |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PS-WBLD-5 |
| Brand | Quantum Storage Systems |