Quantum® Square Partition Wall Divider, 10"W x 6"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Divider, square, 10"W x 6"H, chrome plated finish. Separate product in basket with use of optional dividers. Dividers are used front to back to create individual compartments. Made of Carbon Steel.
PRICE
$15.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Frame Color Family | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 1006DHB-SQ |
| Brand | Quantum Storage Systems |