Basket Divider, for use with 18"D post baskets, chrome plated finish. Post basket divider allows you to quickly and easily organize the contents of your post basket by creating separate compartments within each basket. It is made up of Carbon Steel.
Quantum® Chrome Wire Shelf Basket Divider, 18"W x 8-5/8'H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 8-5/8 in |
Product Details
| Assembly Required | No |
| Type | Shelf Divider |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Application | Dry |
| Manufacturers Part Number | DSK18 |
| Accessory Type | Divider |
| For Use With | Dry |
| Brand | Quantum Storage Systems |