Quantum Storage® Crusader Thin Container Drop Shot Lid For 16 Gallon Slim Can, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Crusader Thin Container Drop Shot Lid, Polypropylene, Brown, NSF Certified, Made in USA. Designed to keep garbage out of sight while allowing convenient no-touch disposal, promoting cleaner and more sanitary environments. Durable polypropylene construction ensures long-lasting performance in commercial, industrial, foodservice, healthcare settings. To be used with Crusader thin 16 gallon slim can.
PRICE
$29.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Drop Shot Lid |
| Capacity | 16 gal |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | CTH-LDSBN |
| Accessory Type | Lid |
| For Use With | CTH-16BN |
| Indoor/Outdoor | Yes |
| Shape | Rectangle |
| Brand | Quantum Storage Systems |