Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3253161

Global Industrial™ Plastic Trash Can Lid, 32 Gallon, White

Product Description
✓ Leak proof
✓ Impact and corrosion-resistant
✓ Won't chip, crack, or peel

Improve your janitorial operations with the Global Industrial™ Plastic Trash Can Lid. Its durable, long lasting polyethylene resin construction and seamless design are built to last and lock in odors. This lid is compatible with the Global Industrial™ Plastic Trash Can, B3253131 (32 gallon), NSF approved. 10 Year Limited Warranty. Measures: 27-1/2" D x 2-1/2" H.

  • 32 gallon capacity.
  • Lid type: Flat.
  • Lids are sold individually.
  • Lids allow receptacle stacking when in use.


  • PRICE
    $9.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height2-1/2 in
    Diameter27-1/2 in

    Product Details

    TypeFlat Lid
    Capacity32 gal
    MaterialPlastic
    ColorWhite
    For Use WithB3253131
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty10 Year Limited

    Compliance & Certifications

    NSF CertifiedYes