Toter® Slimline Rectangular Trash Can Lid With Document Slot, 16/23 Gal. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Toter® Slimline lid with Document cutout fits the Toter® Slimline 16 gallon and 23 gallon rectangular trash cans. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It is designed with document cutouts to meet all of your paper recycling needs. The sleek and convenient design makes it easy for this container to fit in space saving locations.
PRICE
$53.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/16 in |
| Depth | 11-5/8 in |
| Height | 3-1/8 in |
Product Details
| Assembly Required | No |
| Type | Recycling Paper Lid |
| Color | Black |
| Accessory Type | Lid |
| For Use With | 16 & 23 Gallon Slimline Trash Can |
| Capacity | 16 & 23 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SL000-40200 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Toter |