Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789911

MPN #: AD63-2424C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 24"W x 24"D x 63"H

Product Description
The AD63-2424C Chrome Wire Shelving Add-On Kit has a Chrome Finish and is suitable for use in dry areas. The Add-On can be attached to a corresponding Chrome Wire Shelving Starter Kit to expand its storage capacity.

Features:
  • Comes with four shelves, two posts and eight S-Hooks
  • Each shelf has a load capacity of 800 lbs.
  • Configurations allow for individual storage specifications (back-to-back, right angle and side to side)
  • Stands at 63" tall
  • Allows for air to circulate
  • High visibility of stored products


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-2424C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF