Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790170

MPN #: AD63-2160C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 60"W x 21"D x 63"H

Product Description
The AD63-2160C Chrome Wire Shelving Add-On Kit is attached to a Chrome Starter Kit to extend its storage capacity. It comes with four shelves (600 lbs. weight capacity each), two posts and eight S-Hooks.

Features:
  • Chrome Finish
  • Allows addition of extra shelves and posts (Sold Separately)
  • High visibility of stored items
  • Adequate air flow through structure
  • Can be arranged at a right angle, back-to-back or sideways
  • Stands at 63"
  • Ideal for dry environments


PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth21 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-2160C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF