Features:
- Add-On Kit comes with 2 posts, 4 shelves and 8 S-Hooks
- Once Add-On Kit is fitted unit cannot be made mobile
- Three configuration options are available
- Extra shelves can be bought separately
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Carbon Steel |
| Manufacturers Part Number | AD54-1830C |
| Unit Type | Standard |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |