Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790024

MPN #: AD86-2142C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 42"W x 21"D x 86"H

Product Description
The AD86-2142C Chrome Wire Shelving Add-On Kit is built for the Chrome Wire Shelving Starter Kit. It has four shelves, two posts and eight S-Hooks. The kits four shelves have an individual weight capacity of 800 lbs.

Features:
  • Chrome Finish
  • Configurations include back-to-back, right angle and sideways arrangements
  • Measures 86" in height
  • Accommodates extra shelves and posts (Sold Separately)
  • Allows for air to circulate
  • High visibility of stored items
  • Minimal dirt accumulation


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height86 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD86-2142C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF