Features:
- Chrome Finish
- Each shelf has a load capacity of 800 lbs.
- Post height measures 54"
- Comes complete with four shelves, two posts and eight S-Hooks
- Allows air to circulate freely through it
- High product visibility
- Minimal dirt accumulation
Weights & Dimensions
| Width | 42 in |
| Depth | 30 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Carbon Steel |
| Manufacturers Part Number | AD54-3042C |
| Unit Type | Standard |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |