Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790035

MPN #: AD86-1860C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 60"W x 18"D x 86"H

Product Description
The AD86-1860C Chrome Wire Shelving Add-On Kit has been designed to add extra shelving space to Chrome Wire Shelving Starter Kits. A set of shared posts allows the units to be joined together.

Features:
  • Each unit comes with two posts, four shelves and eight S-Hooks
  • Can be configured in a straight line, back-to-back and at a right angle arrangement
  • Extra shelves can be purchased separately
  • Allows for the addition of accessories such as dividers and ledges
  • Unit has a Chrome Finish


PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height86 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD86-1860C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF