Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789962

MPN #: AD63-2136C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 36"W x 21"D x 63"H

Product Description
The AD63-2136C Chrome Wire Shelving Add-On Kit is made for expanding the storage capacity of a corresponding Chrome Wire Shelving Starter Kit. It has a Chrome Finish and is suitable for use in dry environments.

Features:
  • Each shelf has a load capacity of 800 lbs.
  • Comes with two posts, four shelves and eight S-Hooks
  • Allows addition of extra shelves and posts (Sold Separately)
  • Measures 63" in height
  • Minimal dirt accumulation and adequate air circulation
  • High visibility of products


PRICE
$225.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-2136C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF