Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790318

MPN #: AD63-3660C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 60"W x 36"D x 63"H

Product Description
The AD63-3660C Chrome Wire Shelving Add-On Kit is meant to extend the storage capacity of a Chrome Wire Shelving Starter Kit. It has a Chrome Finish which makes it suitable for use in dry environments.

Features:
  • Can be installed in an L-shape, parallel or in an adjacent configuration to the unit
  • Consists of two posts, four shelves and eight S-Hooks
  • Extra shelves and posts can be added to unit
  • Each shelf has a weight capacity of 600 lbs.
  • High visibility of stored items from all sides


PRICE
$579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-3660C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF