Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789941

MPN #: AD54-1236C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 36"W x 12"D x 54"H

Product Description
The AD54-1236C Chrome Wire Shelving Add-On Kit has been designed to be used in conjunction with the Chrome Wire Shelving Starter Kit. These units connect to one another via a set of shared posts.

Features:
  • Add-On Kit comes with 2 posts, 4 shelves and 8 S-Hooks
  • Options for configuration include straight lines, back-to-back and at right angles
  • Additional shelves may be purchased separately
  • Once Add-On Kit is fitted, unit can no longer be made mobile


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height54 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD54-1236C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF