Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790122

MPN #: AD54-1472C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 72"W x 14"D x 54"H

Product Description
The AD54-1472C Chrome Wire Shelving Add-On Kit is designed to be fitted on a Chrome Wire Shelving Starter Kit in order to enhance the shelving capacity. A shared set of posts connects the two units.

Features:
  • Configuration options included back-to-back, at right angles and in a straight line
  • Additional shelving can be purchased separately
  • Kit comes with 2 posts, 4 shelves and 8 S-Hooks
  • Once kit is fitted to starter kit unit cannot be made mobile


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth14 in
Height54 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD54-1472C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF