Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790405

MPN #: AD63-2172C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 72"W x 21"D x 63"H

Product Description
The AD63-2172C Chrome Wire Shelving Add-On Kit allows for the expansion of a Chrome Wire Shelving Starter Kit. It comes with four shelves, each with a load capacity of 600 lbs. It also has two posts and eight S-Hooks.

Features:
  • Chrome Finish
  • Can be used in dry areas
  • Configurations include right angle, side to side and back-to-back arrangements
  • Allows for air to circulate
  • High product visibility
  • Measures 63" in height
  • Can accommodate additional shelves and posts (Sold Separately)


PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth21 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-2172C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF