Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3790199

MPN #: WR63-3036C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Starter, 36"W x 30"D x 63"H

Product Description
The WR63-3036C Chrome Wire Shelving Starter Kit comes complete with four shelves, four posts, and requires no tools to assemble.

Features:
  • Chrome Finish
  • Can be used in dry environments
  • Each shelf has a load capacity of up to 800 lbs.
  • Extra wire trussing and all-welded construction increases shelf strength
  • Increased visibility from all sides
  • Unit promotes air circulation
  • Approved by the National Sanitation Foundation (NSF)
  • Split conical sleeves attach shelf corners to posts


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberWR63-3036C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF