Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248381

MPN #: DSB201

Quantum® Storage Systems Bin Divider For QSB201, Black, Pack of 50

Product Description
The DSB201 divider is used to create partitions so that products can be sorted and separated in the Store-More shelf bins offered by Quantum® Storage.

Features:
  • Dividers fit securely into bins when installed
  • Creates partitions that can be used to separate and sort stored items
  • Fitted horizontally across bin
  • Uniquely designed to allow for easy part labelling via individual label slots
  • Slot at the front of the bin closes off hopper to create more storage
  • Each bin can accommodate up to eight dividers at a time
  • Made in USA


PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1/4 in
Height6 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB201
Accessory TypeDivider
BrandQuantum Storage Systems