Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248413

MPN #: DSB205

Quantum® Storage Systems Bin Divider For QSB205, Black, Pack of 50

Product Description
The DSB205 divider is used to create partitions that can be used to separate items stored in the Store-More Shelf Bin.

Features:
  • Dividers fit securely into bins when installed
  • Creates partitions that can be used to separate and sort stored items
  • Fitted horizontally across bin
  • Uniquely designed to allow for easy part labelling via individual label slots
  • Slot at the front of the bin closes off hopper to create more storage
  • Each bin can accommodate up to eight dividers at a time
  • Made in USA


PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1/4 in
Height6 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB205
Accessory TypeDivider
BrandQuantum Storage Systems