Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248350

MPN #: DSB103

Quantum® Storage Systems Bin Divider For QSB103, Black, Pack of 50

Product Description
The DSB103 divider is used to create partitions in the tough, high density shelf bins offered by Quantum® Storage.

Features:
  • Divider fits snugly in bin
  • Fitted horizontally across bins
  • Uniquely designed to allow for easy part labelling via individual label slots
  • Bins can accommodate up to seven dividers
  • Dividers can be fitted to suit individual requirements
  • Label holders allow for easier sorting and identification of contents stored in bin


PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1/4 in
Height4 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB103
Accessory TypeDivider
BrandQuantum Storage Systems