Features:
- Designed for easy part labelling
- Each bin can accommodate up to 7 dividers
- Made in USA
Weights & Dimensions
| Width | 3 in |
| Depth | 1/4 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Bin Divider |
| Material | TPP-40 |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | DSB805 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |