Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789011

MPN #: 204812BC

Quantum® Storage Systems Modular Wire Stacking Basket, 48"W x 20"D x 12"H

Product Description
The 204812BC modular stacking basket has a wire construction that allows for better air circulation and product visibility.

Features:
  • Chrome finish
  • Has a 110 lb. load capacity
  • Can be used to upgrade standard stationary and mobile units
  • Used for inventory and supply applications
  • Promotes air circulation and high visibility of products
  • Can be adjusted
  • Dividers can be acquired to separate products (sold separately)


PRICE
$81.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20 in
Height12 in

Product Details

FinishChrome
MaterialCarbon Steel
ColorSilver
Manufacturers Part Number204812BC
BrandQuantum Storage Systems