Features:
- 16 Gauge Carbon Steel Fabrication
- Chrome Finish
- Double Grooves Visible At 1" Increments
- Swift And Easy Assembly Due To The Numbering Of Each Groove
- Leveling Leg With Post Insert And Post Lever To Allow For Height Flexibility
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 6 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P6C |
| Brand | Quantum Storage Systems |