Features:
- 1 X 14" Post
- Shipping Weight - 1 Lb
- Custom Heights
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 14 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P14C |
| Brand | Quantum Storage Systems |