Features:
- 1 X 86" Post
- Weight - 5 Lb
- 16 Gauge Carbon Steel Fabrication Translates To Superior Quality
- Finished In Chrome
- Leveling Leg To Adjust Heights
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 86 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P86C |
| Brand | Quantum Storage Systems |