Quantum® Storage Systems Window For QUS954 & QUS974 Ultra Stack & Hang Bins, Clear, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Quantum® Storage Systems WUS954/974 Clear Bin Windows (Pack of 6) provide a durable, professional solution for increasing storage capacity while maintaining clear visibility of bin contents. Measuring 17-7/8" W x 11" H, these transparent plastic bin windows are designed to securely snap into compatible Quantum® Storage Systems QUS954 and QUS974 Ultra Stack & Hang Bins. The clear design helps prevent parts from spilling while allowing quick visual identification of stored items, improving organization and inventory accuracy. Ideal for warehouses, manufacturing facilities, distribution centers, healthcare environments, and retail stockrooms, these bin windows enhance workflow efficiency and support better inventory management. Supplied in a convenient pack of 6, Quantum® Storage Systems WUS954/974 bin windows offer a reliable, economical solution for maximizing bin storage, protecting contents, and creating a more organized, productive workspace.
PRICE
$8.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Bin Window |
| Material | Polystyrene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | WUS954/974 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |