Quantum Clear Window WUS952 For Hulk Bins QUS952, 11 x 23-7/8 x 7, Price Per Package of 4
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place. Sold in package quantities.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 7 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | WUS952 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |