Features:
- (1) Top shelf
- (1) Bottom shelf
- (1) Security panel set (includes back and sides)
- (1) Pair security panel doors
- (4) Posts
- Chrome plated finish
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Security Storage Locker |
| Shelf Type | Flat Wire |
| Number of Adjustable Shelves | 2 |
| Color | Silver |
| Application | Dry |
| Door Type | Ventilated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Wire Mesh Cage |
| Number of Doors | 2 |
| Finish | Chrome |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 2460-63SEC-2 |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |