Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Quantum Storage Systems

Model # :WBB3159544

MPN #: QUS230CC

Quantum Storage Ultra Series Stack & Hang Bin, 5-1/2"L x 10-7/8"W x 5"H, Crystal Clear,Polypropylene - Pkg Qty 12

Product Description
The QUS230 Ultra stack and hang bin is ideal for use when organizing your inventory. It is made from injection molded polypropylene plastic and is tough and durable. Organize your inventory with these strong bins, manufactured with FDA approved materials. Easily cleaned with soap and water and impervious to most chemicals. Guaranteed not to break or crack under normal load conditions.

Features:
  • Bin, Stacking or Hanging
  • Dimensions: 10-7/8"W x 5-1/2"D x 5"H
  • Front/Back/Side Grips make it easy to handle
  • Anti-slide lock, (1) Divider slot, Rear hanger
  • Molded-in Label Holder
  • Material: Polypropylene
  • Color: Crystal Clear
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Molded ID label slot
  • Has wide stacking ledge
  • Load Bin (lbs.): 30
  • Made in USA


CLEARANCE PRICE
$70.80  Sold in packages of 12 / $5.90 ea

was $108.00
Save $37.20 (34%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width10-7/8 in
Height5 in
Size (L x W x H)5-1/2 x 10-7/8 x 5 in
Inside Length4-3/8 in
Inside Width10-1/4 in
Inside Height4-3/4 in
Weight Capacity35 lbs
Weight10 lbs

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS230CC
Stack and/or NestHang & Stack
BrandQuantum Storage Systems
Number of Stacks12

Compliance & Certifications

CertificationsFDA Compliant