Akro-Mils Indicator® 36442BLUE Two Tone Double Hopper Shelf Bin 4-1/4"W x 11-5/8"L x 4"H - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Akro Mils Two Tone Double Hopper Shelf Bin 11-5/8 X 4-1/4 X 4
Available in two sizes, Double hopper design, Dividers available, Works with 12" or 14" shelving or pick rack systems, Easy organization of supplies & WIP, Reduce excess inventory, Prevents stock outs and assembly line interruption
Available in two sizes, Double hopper design, Dividers available, Works with 12" or 14" shelving or pick rack systems, Easy organization of supplies & WIP, Reduce excess inventory, Prevents stock outs and assembly line interruption
PRICE
$146.40 Sold in packages of 24 / $6.10 ea
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 4-1/4 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 4-1/4 x 4 in |
| Inside Length | 9-7/8 in |
| Inside Width | 2-7/8 in |
| Inside Height | 3-7/8 in |
| Weight Capacity | 20 lbs |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 24 |
| Manufacturers Part Number | 36442-BLUE |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |