LabExact® Quartz Microfiber Filter, 4.25cm Dia., 2.2um, High Purity (SiO2), 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Fine porosity with a 99.999% efficiency in air filtration for the retention of 2.20µm particles. Flow rate 1.1 - 1.35 m3/min (Resistance 95mmH20@10.5 ft/min). Primarily used in air pollution monitoring, atomic absorption spectroscopy, flame emission spectrometry and other applications where an extremely critical analysis is needed. Effective temperature range of up to 1000°C. Binderless quartz microfiber
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 2.2um |
| Diameter | 4.25 CM |
Product Details
| Type | Quartz Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade Quartz |
| Color | White |
| Manufacturers Part Number | LE-Q4250 |
| Grade | Quartz |
| Retention | 2.2 |
| Brand | LabExact |