Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777799

MPN #: LE-IWT-ES10019

LabExact® 0.22um Nonsterile PTFE Syringe Filters, 25mm, 100/PK

Product Description
Features:
  • Disposable
  • Luer-Lok™ and pressure fitting
  • Ultrasonically bonded for reliability
  • Filter media type clearly inscribed on barrel
  • Excellent unit-to-unit and lot-to-lot reproducibility and consistency
  • High purity virgin polypropylene housing, no dyes or pigments added
  • Every unit type is available as an individually wrapped gamma sterilized pack
  • Unique concentric funnel shaped barrel increases volume and decreases back pressure
Polytetrafluoroethylene (PTFE) - Hydrophilic or Hydrophobic
  • PTFE membranes are inherently hydrophobic; they are ideal for the filtration of nonpolar liquids and gases.
  • Very resistant to solvents as well as acids or bases.
  • Can be made more hydrophilic by flushing with alcohol, followed by water
  • Used for filtering and de-gassing chromatography solvents
  • Permits optimal utilization of small sample volumes
  • Excellent chemical compatibility for filtering harsh chemicals that destroy other membrane materials
  • Moisture barrier for venting applications and vacuum pump line protection
  • Ideal for aerosol sampling
  • Filter viscous organic based HPLC samples
  • After pre-wetting with alcohol, may be used for fine particle removal of aqueous and mild organic solutions in Ion Chromatography


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.22um
Diameter25 mm

Product Details

TypeSyringe Filters
MaterialPTFE
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberLE-IWT-ES10019
Retention0.22
BrandLabExact