SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 1/4 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

Vollrath® 1/4 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

Item #: WBB209433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.00 ea.

Minimum Quantity: 6

Price: $36.00 / Pkg of 6

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6

Vollrath® 1/4 Super Pan 3® 100mm, 4" - Clear Plastic Pan - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Carlisle 10311U07 - Topnotch® Universal Handled Notched Lid 6-3/4" x 6-3/8", Clear - Pkg Qty 6

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/3 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Ideal for storage and cold applications. Temperature Range is -40°F to 210°F. Polycarbonate construction. Features unique patented ramp and built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Not for use in steam environments. Fourth pan size. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Width 10-7/16 in
  • Pan Size Fourth
  • Length 6-3/8 in

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Material Plastic
  • Manufacturers Part Number 32400
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/4 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

Vollrath® 1/4 Slotted Super Pan 3® Cover - Clear - Pkg Qty 6

Item #: WBB209433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant