Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB209647

MPN #: 8046410

Vollrath® 1/4 Super Pan 3® 150mm, 6" - Clear Plastic Pan - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$75.00Sold in packages of 6 / $12.50ea
Usually ships in 5 to 8 days
Plastic Pans - Low Temperature - Clear. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black - covers and false bottoms available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Fourth pan size. 3.8 quart capacity. Sold in package quantity of 6. Priced each.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.