Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB209644

MPN #: 8042420

Vollrath® 1/4 Super Pan 3® 65mm, 2-1/2" - Black Plastic Pan - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$52.80Sold in packages of 6 / $8.80ea
Usually ships in 5 to 8 days
Plastic Pans - Low Temperature - Black. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black. Plastic covers and false bottoms - available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Fourth pan size. 1.8 quart capacity. Sold in package quantity of 6. Priced each.

4
4
Min. purchase quantity is 4
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.