Treston QuatreX Mobile Workstation Configuration, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Treston QuatreX 30 x 60 Mobile Workstation offers a stable, precise, and adaptable platform for demanding work. Powered by four high-speed motors, the bench moves smoothly between 28 and 47.6 inches in less than 14 seconds, keeping vibration low and performance consistent. The frame carries up to 660 pounds, with 330 pounds on the uprights, giving you plenty of capacity for tools, equipment, and accessories.
This configuration includes a grey postformed laminate top, upright tube module, two tiltable shelves, a 10-outlet power rail, keyboard tray, LCD holder with double arm, dual-intensity LED light fixture, and a caster set for mobility. It's a complete, flexible workstation built to support productivity wherever you need it.
This configuration includes a grey postformed laminate top, upright tube module, two tiltable shelves, a 10-outlet power rail, keyboard tray, LCD holder with double arm, dual-intensity LED light fixture, and a caster set for mobility. It's a complete, flexible workstation built to support productivity wherever you need it.
PRICE
$6,119.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 28 - 47-5/8 in |
| Weight Capacity | 660 lbs |
| Nominal Height | 28 - 47-5/8 in |
Product Details
| Type | Workstation |
| Color | Gray |
| Edge Type | Eased Edge |
| Mobile or Stationary | Mobile |
| Construction Type | Steel |
| Manufacturers Part Number | 14-QXB3060321-41 |
| Top Material | Plastic Laminate |
| Brand | Treston |