Treston Concept Ergo Workbench with Allen Key Frame & 1 Shelf, 60"W x 30"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Concept Ergo workbench is a flexible, ergonomic workstation built for changing industrial environments. The strong steel frame supports up to 1,100 lbs while maintaining stability, with an adjustable working height range of 27-9/16" to 43-5/16". This configuration includes an allen key frame, laminate work surface with 53-1/2"H single bay uprights and one 11-13/16"D shelf.
With more than 500 modular accessories, the bench adapts to assembly, testing, packing, QA, laboratory, and cleanroom (ISO Class 7) applications. ESD-protected versions are available for sensitive electronics work, and custom solutions can be created for specialized needs. Designed for long service life, the workstation can be reconfigured as processes evolve, helping teams maintain efficiency without replacing furniture.
With more than 500 modular accessories, the bench adapts to assembly, testing, packing, QA, laboratory, and cleanroom (ISO Class 7) applications. ESD-protected versions are available for sensitive electronics work, and custom solutions can be created for specialized needs. Designed for long service life, the workstation can be reconfigured as processes evolve, helping teams maintain efficiency without replacing furniture.
PRICE
$2,279.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight Capacity | 1100 lbs |
| Nominal Height | 28 - 43 in |
Product Details
| Type | Adjustable Height Workbench |
| Color | Light Gray |
| Adjustment Type | Manual |
| Style | Bench with Uprights & Shelf |
| Edge Type | Postformed |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-C10049424 |
| Top Material | Laminate |
| Brand | Treston |