Tensabarrier® Retractable Dual Belt Barrier, 38-1/4" Black Wrinkle Post, 7-1/2' Red Belt
Write a Review
|
Questions & Answers (0)
Product Description
The Dual Line Tensabarrier has a Red belt, with 4-way connectivity, and Black Wrinkle stanchion post. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable, no-scuff ABS plastic cover. 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$359.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38.25 in |
| Weight | 28 lbs |
| Belt Width | 2 in |
| Belt Length | 7-1/2 ft |
| Post Height | 38-1/4 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 13-1/2 in |
| Base Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Red |
| Manufacturers Part Number | 889T2U-89-89-STD-NO-R5X-C-S |
| Indoor/Outdoor | Indoor |
| Brand | Tensator |
| Type | ADA Compliant Retractable Belt Barrier |
| Series | 889 |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 2 |
| Post Color Family | Black Wrinkle |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Cast Iron/Plastic |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| ADA Compliant | No |