Tensabarrier® Heavy Duty Retractable Belt Barrier, 7-1/2' YL "Caution" Belt, 38'' Yellow Post
Write a Review
|
Questions & Answers (0)
Product Description
The Heavy Duty Tensabarrier has a Black belt with "Caution Do Not Enter" pre-printed in black, complete with 4-way connectivity, and Yellow stanchion post. The Post is constructed of PVC featuring an inclusive 7.5 feet long belt and 6 Inch wide belt. The heavy duty recycled rubber base features easy to carry handles and are stackable for easy storage. The Tensabarrier is perfect for indoor or outdoor use. 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38 in |
| Weight | 23 lbs |
| Belt Width | 2 in |
| Belt Length | 7-1/2 ft |
| Post Height | 38 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 19 in |
| Base Weight | 10 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | Caution - Do Not Enter |
| Wheels | No |
| Belt Color Family | Yellow |
| Manufacturers Part Number | 886-35-STD-NO-YAX-C |
| Indoor/Outdoor | Outdoor |
| Brand | Tensator |
| Type | Safety Retractable Belt Barrier |
| Series | 886 |
| Post Material | PVC |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Yellow |
| Base Style | Hexagon |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Rubber |
| Attachment | Standard Receiver |
| Text Color Family | Black |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| ADA Compliant | No |