Queueway QPLUS Black Post, 10' Red "Danger - Keep Out" Belt, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
40" Black Post Retractable stanchion with 10ft red Nylon belt with white text reading Danger - Keep Out and equipped with a universal belt end that provides connectivity to all industry standard posts. Stanchion has 3 connecting splines to form a queue with other standard industry posts.
PRICE
$289.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 10 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/5 in |
| Base Diameter | 14 in |
| Base Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | Danger - Keep Out |
| Belt Color Family | Red |
| Manufacturers Part Number | QPLUS-33-RHX-2PK |
| Indoor/Outdoor | Outdoor |
| Brand | Queueway |
| Type | Retractable Belt Barrier |
| Series | QPLUS |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Black |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 2 |
| Base Material | Molded concrete |
| Attachment | No |
| Text Color Family | White |
Compliance & Certifications
| ADA Compliant | No |