Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB989322

MPN #: 50-5510/WB/BK/S

Lavi Industries JetTrac Satellite Post, 39" Black Post, 65' Black Belt/S-Hook

Product Description
The JetTrac Retractable Belt Stanchion is the perfect companion to your JetTrac barrier system or as a stand-alone stanchion barrier. Its extra-long 65-Foot retractable belt replaces the equivalent of 7 standard stanchion barriers. Use as a safety barrier to cordon off large areas or as an easy way to quickly extend a queue during busy periods. Available with a standard belt end to affix to most other retractable belt stanchions and wall receptacles, or with a universal S-hook clip that wraps around a column or post and clips back onto itself for a secure hold.

  • Extra-Long Belt: The 65-foot-long retractable belt guarantees swift and effective coverage of even the largest spaces.
  • Built to Last: The JetTrac Retractable Belt Stanchion's heavy-duty base and premium aluminum casings ensure superior performance in demanding conditions.
  • Compact Design: The stanchion barrier's small footprint minimizes storage space and maximizes usable floor space.
  • Make It Yours: Choose the belt color and clip style that best fits your needs.
PRICE
$809.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
809.00
Buy 5 units - 10 units
769.00Save $40.00 (5%)
Buy 11+ units
745.00Save $64.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height39 in
Weight50 lbs
Belt Width2 in
Belt Length65 ft
Post Height39 in
Post Diameter2-3/4 in
Base Diameter14 in

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyBlack
Manufacturers Part Number50-5510/WB/BK/S
Indoor/OutdoorIndoor/Outdoor
BrandLavi Industries
TypeRetractable Belt Barrier
SeriesJetTrac
Post MaterialSteel
Belt MaterialPolyester
Number of Belts1
Post Color FamilyBlack
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialCast Iron/Plastic
AttachmentS-Hook
Text Color FamilyNo Message

Warranty

WarrantyPost: 3, Belt: 1 yr

Compliance & Certifications

ADA CompliantNo