Tempest - the all-weather outdoor stanchion built for strength and endurance. Made from weatherproof HDPE (high-density Polyethylene) plastic, the Tempest outdoor stanchion post is easy to deploy. Its superior strength and durability withstand even the harshest environments. Its integrated post grip provides the perfect leverage to handle and move the outdoor stanchion short distances. And the heavy-duty recycled rubber base provides stability and keeps the post upright in the most demanding conditions. Made from recycled rubber, the outdoor stanchion base is eco-friendly. Non-toxic, recycled rubber means there are no waste by-products and no dangerous chemicals. And it looks pretty good, too. Featuring a 12-foot-long retractable barrier tape in a variety of colors, the Tempest outdoor stanchion is perfect for outdoor event spaces, parking lots, garden centers, industrial settings, and construction zones where a durable, rugged barrier system is required. Look for Lavi Industries' Tempest Outdoor Stanchion Signs to quickly add directional or safety messaging to the top of any Tempest outdoor stanchion post with a simple twist and click.
Lavi Industries Tempest Retractable Belt Barrier, 38-1/4" Black Post, 12' Black Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 38.25 in |
| Weight | 18 lbs |
| Belt Width | 2 in |
| Belt Length | 12 ft |
| Post Height | 38-1/4 in |
| Post Diameter | 3-1/2 in |
| Base Diameter | 16 in |
| Base Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black |
| Manufacturers Part Number | 80-5000R/BK/BK |
| Indoor/Outdoor | Outdoor |
| Brand | Lavi Industries |
| Type | Retractable Belt Barrier |
| Series | Tempest |
| Post Material | Plastic |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Black |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Rubber |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |