Dolav USA® KITBIN XT Solid Wall Bulk Container, 48"L x 40"W x 50"H, 1320 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Dolav USA® KITBIN XT solid wall bin is an extra-tall, reusable bulk-container system designed for bulky, high-volume loads that require greater capacity than standard-height containers. Measuring 47.24 by 39.37 by 50.4 inches and rated for loads up to 1,320 pounds, the KITBIN XT combines a pallet base with completely detachable and interchangeable sidewall panels. Its interlocking design secures the panels in place to create a strong, durable container, while solid and vented wall options allow the system to be configured for different materials and applications.
When the container is empty, the sidewalls can be removed and the pallet bases nested to reduce storage and return-transport space by up to 75 percent. Individual sidewall panels can also be replaced as needed, helping reduce the cost and downtime associated with replacing an entire container. As a heightened bulk container with four-way forklift entry, the KITBIN XT provides a flexible material-handling solution for automotive, manufacturing, food-processing, agricultural and logistics applications. Bases can be used as pallets without sides.
When the container is empty, the sidewalls can be removed and the pallet bases nested to reduce storage and return-transport space by up to 75 percent. Individual sidewall panels can also be replaced as needed, helping reduce the cost and downtime associated with replacing an entire container. As a heightened bulk container with four-way forklift entry, the KITBIN XT provides a flexible material-handling solution for automotive, manufacturing, food-processing, agricultural and logistics applications. Bases can be used as pallets without sides.
PRICE
$759.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Depth | 40 in |
| Height | 50 in |
| Size (L x W x H) | 48 x 40 x 50 in |
| Inside Length | 44 in |
| Inside Width | 44-1/2 in |
| Inside Height | 36 in |
| Stacked Weight Capacity | 3.960 lbs |
| Weight Capacity | 1320 lbs |
Product Details
| Type | Pallet Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 42 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Wall Type | Solid |
| Manufacturers Part Number | 14002000-104- |
| Stack and/or Nest | Stack |
| Brand | Dolav USA |