Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Quick Disconnect Device For T & S, AG-5C

Quick Disconnect Device For T & S, AG-5C

Item #: WBB1024007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Disconnect Device For T & S, AG-5F

Quick Disconnect Device For T & S, AG-5F

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Quick Disconnect Device For T & S, AG-5C

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Size NPT 1/2 in

Product Details

  • Type Quick Disconnect Device
  • Brand T&S Brass
  • Manufacturers Part Number 26-1262-TSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Disconnect Device For T & S, AG-5C

Quick Disconnect Device For T & S, AG-5C

Item #: WBB1024007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant