Benchmark Scientific Quick-Flip Block, 24 x 1.5ml or 32 x 0.2ml & 14 x 0.5ml Tubes
Write a Review
|
Questions & Answers (0)
Product Description
Quick-Flip™ Block, 24 x 1.5ml tubes, or 32 x 0.2ml and 14 x 0.5ml tubes, for Benchmark Dry Baths
PRICE
$187.48
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3 in |
| Height | 3-1/4 in |
| Weight | 1 lbs |
Product Details
| Capacity | 1.5/0.2/0.5 ml Tubes L |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Quick-Flip Universal Block Side |
| Manufacturers Part Number | BSWCMB |
| For Use With | Benchmark Dry Baths |
| Places | 24/32/14 |
| Brand | Benchmark Scientific |