- Made from S2 modified shock resistant steel for professional performance and durability
- Quick release function locks bits in place and provides easy change outs
Vega Quick Release Bit Holder with SDS Shank x 3-3/16", S2 Steel, Stainless Steel, Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | SDS |
| Finish | Stainless Steel, Black Oxide |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Quick Release Bit Holder |
| Shank Type | SDS |
| Manufacturers Part Number | 10M80SDS1QF |
| Tip Type | Standard Hex |
| Brand | Vega |