The Werner AC78 QuickClick™ Stabilizer spans 44 inches and provides a standoff of 10 inches. Requires no tools to attach to ladder. Spring-loaded locking latch makes it easier and quicker to install and remove than any other stabilizer on the market. Mar-resistant rubber end caps protect the work surface. Paint can hook is included.
Werner Quickclick Stabilizer AC78
|
Questions & Answers (0)
Product Description
PRICE
$89.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/5 in |
| Width | 14-1/4 in |
| Depth | 5 in |
| Weight | 6 lbs |
Product Details
| Type | Stabilizer |
| Material | Aluminum |
| Description | Quickclick Stabilizer |
| Manufacturers Part Number | AC78 |
| For Use With | Extension Ladders/Stages |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |