The AC96 Aluminum Stabilizer spans 47 inches and provides a standoff of 10 inches. For use on aluminum ladders of all duty ratings. Attaches in minutes. Mar-resistant rubber end caps protect the work surface. Paint can hook included. Ideal for stabilizing the M1 series multi-ladders when in scaffold or stairway positions. For use on Aluminum Ladder Series D716 (16-foot), D1100 (all lengths), D1200 (all lengths), D1300 (all lengths), D1500 (all lengths), D500 (20-foot to 24-foot), MT (all lengths), M1 (all lengths).
Werner Universal Stabilizer AC96
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 51 in |
| Width | 120 in |
| Depth | 2 in |
| Weight | 4 lbs |
Product Details
| Type | Stabilizer |
| Material | Aluminum |
| Description | Universal Stabilizer |
| Manufacturers Part Number | AC96 |
| For Use With | Extension Ladders/Stages |
| Brand | Werner |
Related Products
Aluminum Platform with slip-resistant fiberglass-coated wood deck. Safe, Resistant, Strong, and Durable. The surface is anti-slip even when wet. The sealed ply wood is waterproof, while also containing weather resistant glue. Item features single-piece construction and a thickness of 5/8". Each end contains an anti pop-up sliding lock system. Meets CSA and OSHA standards.
The 7806 12-foot Fiberglass Combination Ladder is versatile and easy to transport yet carries a duty rating of 375 pounds. The top rung is a padded V-rung for use against a tree or a pole. The protective rubber covered end caps are mar-resistant. Nylon-coated rung wear sleeves and guides increase the ease of raising and lowering the extension. Fixed aluminum locks with bearing plates distribute the load onto the rung where it should be. The Traction-Tred® round rungs are slip-resistant.in the step ladder position, this ladder can be used by one or two people. The 375 pound duty rating ...
The aluminum WNS-2424 Nestable Stage is 24 feet long and 14 inches wide. The handles nest inside of each other to minimize gaps between walkways providing a consistent rail depth regardless of stage length, reducing trip hazards when making a continuous work platform. Maximum load, including person and materials, shall not exceed the 500-pound duty rating of the stage.
The PA206 6-foot to 9-foot Aluminum Extension Plank is ideal for use on step ladders, telescoping multi-ladders, extension trestle ladders and extension and single straight ladders equipped with ladder jacks. Positive stops on the plank prevent overextending. Molded thermo-plastic spacer guides allow for easy open/close action. Made of 2-inch deep box section extrusions. Heavy end flange/handles for rigidity and ease of operation. Outer flange is open for ladder jack clamps. The extruded cross members are riveted with solid aluminum rivets. Locking mechanism sets the plank in 12-inch ...
The lightweight but sturdy AC10-14-02 Two Rung Short Body Ladder Jack mounts on either side of the extension ladder and is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The Ladder Jack accepts stages up to 14 inch width. Recommended for use with 300-pound Type IA and 375-pound Type IAA extension ladders. (OSHA and ANSI allow use with 250-pound Type I extension ladders.)