The PJ-100 Aluminum Pump Jack is a field-replaceable component for nestable stages. Versatile, dependable, and easy to operate.
Werner Aluminum Pump Jack PJ-100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$358.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 22-3/4 in |
| Depth | 9-1/2 in |
| Weight | 30 lbs |
Product Details
| Type | Jack |
| Material | Aluminum |
| Description | Pump Jack |
| Color | Gray |
| Manufacturers Part Number | PJ-100 |
| For Use With | Aluminum Pump Jack Systems |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |